Shop All Bulkhead Tank Fittings
Dixon
Railroad TankCar, 5"x MaleNPT Elbow, 3"
Mfr # ATCT30
Zoro # G7164011
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Specific Fitting Shape 120 Degrees Elbow
- Fitting Side A Type NPT
- Fitting Side B Type Threaded
- Fitting Side B Gender Female
Product Information
- Brand Dixon
- MFR # ATCT30
- Zoro # G7164011
- Country of Origin United States
- Category Bulkhead Tank Fittings
Details
Item | Railroad TankCar,5"x MaleNPT Elbow,3" |
Basic Pipe Fitting Material | Metal |
Specific Fitting Shape | 120 Degrees Elbow |
Fitting Side A Type | NPT |
Fitting Side B Type | Threaded |
Fitting Side B Gender | Female |
Description
120 Degrees Elbow, Aluminum, NPT, Female, Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Wand Assembly (RP72680PCPR)
- DELTA Delta Ashlyn Temperature Knob & Cover - 17 Series Chrome (RP77164)
- LEGRIS Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 11)
- SANI-LAV Wall Mount, 1 Hole, Stainless, Scrub Sink (5320)
- DIXON Intermodal Tank Adapter, 3" BSPP x 3" NPT (3030RDSSAP)
- DIXON Tank Transport Pipe, Cap 3", NPSM (300-PC-SS)
- BANJO 3/4" FNPT Bolted Bulkhead Tank Flange (BF075)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, Socket x FPT (BFAS1020CFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/EPDM, FPT x FPT (BFAS1007TES)
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", CPVC/EPDM, Socket x Socket (BFA2020SES)
- Dixon Bulkhead Tank Fittings