Shop All Hose Clamps
Dixon
Quick Worm Gear Clamp, 1-3/4"- 16", LSS
Mfr # LSS248
Zoro # G6551170
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Quick Release
- Hose Clamp Band Material 201 Series Stainless Steel
- Hose Clamp Housing Material 201 Series Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Dixon
- MFR # LSS248
- Zoro # G6551170
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 16" |
Min. Clamp Dia. | 1-3/4" |
Hose Clamp Band Width | 1/2" |
Details
Clamp Type | Quick Release |
Hose Clamp Band Material | 201 Series Stainless Steel |
Hose Clamp Housing Material | 201 Series Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 410 Stainless Steel |
Item | Quick Worm Gear Clamp,1-3/4"- 16",LSS |
Description
Quick Worm Gear Clamp,1-3/4 In.- 16 In.,LSS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" ID x 6 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ7)
- ORBIT Barbed Adapter (94344)
- FESTO Plastic Tubing PUN-12X2-SW (PUN-12X2-SW)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8104N-1A1-BX)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- DIXON Pinch-On Clamp, Service Kit (SK1098)
- DIXON CT Worm Gear Clamp, 3-1/4", 4-1/8" (CT400L)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- DIXON Worm Gear Clamp, HS 36/64", 1-4/64" (HS10)
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- DONALDSON Clamp, Hose-Type Lined High Torque (P115208)
- Dixon Hose Fittings