Shop All Hydrant Adapters
Dixon
Pin Lug, FNPTxMNST, 2 Inx2-1/2 In
Mfr # HA20T25F
Zoro # G2431992
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NPT x NH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 2 in, 2 1/2 in
Product Information
- Brand Dixon
- MFR # HA20T25F
- Zoro # G2431992
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 in, 2 1/2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NPT x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass x Brass |
Hose Fitting A Gender | Female |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NST (NH) |
Fitting Shape | Straight |
Hose Fitting A Connection Type | NPT |
Thread Type | NPT x NH |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 in x 2 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 2 in, 2 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Connection Type NST (NH), Hose Fitting B Gender Male, Hose Fitting B Size 2 1/2 in, Thread Type NPT x NH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trespassing Sign - Bilingual, M732PB (M732PB)
- TIMBERLAND PRO Size 7-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- WERNER Anchor Extension 1/4in Vinyl Coated 4ft (A113004)
- CARHARTT Blue Cotton Duck Coat size 2XLT (C003-DNY XXL TLL)
- DIXON Air King 4Lug Hose, End, 2" (GAM26)
- DIXON Air King 4-Lug Female NPT End, 2" (GAM28)
- DIXON The Right Connection Hydrant Cap with Chain and Ring, 2-1/2 in, FNST, Iron, Domestic (IHC250F)
- DIXON Air King 4 Lug FNPT End, 1-1/4" (AM18)
- DIXON Hex Nipple, FNSTxMNPT, 4-1/2 Inx4 In (FM45F40T)
- DIXON Air King 4 Lug, FNPT End, 2" (AM28)
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- Dixon Hydrant Adapters