Shop All Fire Hose Accessories
Dixon
Pigtail Adjustable Hydrant Wrench
Mfr # AHWPT
Zoro # G2741146
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Double Spanner Head
- Handle Material Plated Steel
- Head Material Plated Iron
- Length 16 1/4 in
- Fits Less Than1-1/2 in Nut, 1-1/2 to 6 in Rocker Lugs, 2 to 4-1/2 in Pin Lug, 1-1/8 in Square Nuts
Product Information
- Brand Dixon
- MFR # AHWPT
- Zoro # G2741146
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Length | 16 1/4 in |
Overall Length | 22 in |
For Maximum Lug Size | 4 1/2 in (Pin), 6 in (Rocker) |
For Minimum Lug Size | 1 1/2 in (Rocker), 2 in (Pin) |
Details
Item | Pigtail Adjustable Hydrant Wrench |
Includes | Double Spanner Head |
Handle Material | Plated Steel |
Head Material | Plated Iron |
Fits | Less Than1-1/2 in Nut, 1-1/2 to 6 in Rocker Lugs, 2 to 4-1/2 in Pin Lug, 1-1/8 in Square Nuts |
Features | Double Spanner Head Fits Pin Lug or Rocker (Sensible) Lug Couplings |
For Nut Type | Pentagon, Square |
Wrench Type | Pigtail Adjustable Hydrant |
For Lug Type | Pin, Rocker |
Description
Pigtail Adjustable Hydrant Wrench, For Lug Type Pin, Rocker, For Maximum Lug Size 4 1/2 in (Pin), 6 in (Rocker), For Minimum Lug Size 1 1/2 in (Rocker), 2 in (Pin), For Nut Type Pentagon, Square, Wrench Type Pigtail Adjustable Hydrant, Features Double Spanner Head Fits Pin Lug or Rocker (Sensible) Lug Couplings, Handle Material Plated Steel, Head Material Plated Iron, Includes Double Spanner Head, Overall Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- UNCLE MIKES Duty Blet, XL (70951)
- VIKING Fire Boot Felt Lind, Yllw/Blk, Size 8.5, PR (VW90-8.5)
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- DIXON FNPT 3"x MNST 2-1/2", Hex Nipple BR (FM3025F)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- DIXON Pin Lug, 1-1/2 in, Swivel Female NST NH x FNPSH Swivel, Brass, Domestic (DFP15F15S)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- FIRST ALERT First Alert FE1A10GOA General Purpose Fire Extinguisher 1-A:10-B:C - Red (FE1A10GOA)
- Dixon Fire Protection