Shop All Push On Hose Fittings
Dixon
MNPT, 3/8"xHose, Barb, 1/2"
Mfr # 1020806C
Zoro # G6545808
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 3/8"
- Thread Type (M)NPT
Product Information
- Brand Dixon
- MFR # 1020806C
- Zoro # G6545808
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Details
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,3/8"xHose,Barb,1/2" |
Description
MNPT,3/8 In.xHose,Barb,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- PARKER Service Kit, 3 Position, B Series (PS2802P)
- IRWIN Threaded Insert Tool, 1/4-20 (L845-1/4-20)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (2.00DSR02.00)
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- DIXON Swivel 3/4" Hose I.D, 3/4" Thread (1031212C)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604SS)
- DIXON King Nipple Grooved Steel, 8" (STV80)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- DIXON Dixon Hose, Mender Steel, 1/2" (DM1)
- FESTO Push-In Y-Connector QSY-16 (QSY-16)
- Dixon Hose Fittings