Shop All Push On Hose Fittings
Dixon
MNPT, 3/4"xPushon Hose, Barb, 1/2"
Mfr # 2720812C
Zoro # G6552771
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 3/4"-14
- Thread Type (M)NPT
Product Information
- Brand Dixon
- MFR # 2720812C
- Zoro # G6552771
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-14 |
Details
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,3/4"xPushon Hose,Barb,1/2" |
Description
MNPT,3/4 In.xPushon Hose,Barb,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Motor Run Capacitor, 5-97.5 MFD, 370/440V (Turbo 200X)
- ENERPAC Back Up Washer (B1014565)
- APACHE 3" EPDM Rubber Suction / Discharge Hose, 10 Feet (12004508 - 10 Feet)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 3/4-IK BUSHING (1610 X 3/4-IK BUSHING)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1240604K)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604SS)
- DIXON MNPT, 1/8"xHose, Barb, 1/4" (1020402C)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- DIXON Barb X Thread 3/4 in Hose I.D, 1/2"-14 Thread (2721208SS)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-06)
- Dixon Hose Fittings