Shop All Push On Hose Fittings
Dixon
MNPT, 1/8"xHose, Barb, 1/8"
Mfr # 1020202C
Zoro # G6545841
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/8"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
Product Information
- Brand Dixon
- MFR # 1020202C
- Zoro # G6545841
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
For Hose I.D. | 1/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/8"xHose,Barb,1/8" |
Description
MNPT,1/8 In.xHose,Barb,1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, RH, 304SS (062714000003)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX75)
- GLOBAL 2 3/4" ID Set Screw Collar, Stl, Zinc (GSC-275-Z)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- DIXON Boss GroundJoint, Female Spud, Steel, 1/2" (GB3)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1030404C)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- DIXON Type B Female x Hose, Shank, 6" (FC3106)
- Dixon Push On Hose Fittings