Shop All Push On Hose Fittings
Dixon
MNPT, 1/2"xPushon Hose, Barb, 1/2"
Mfr # 2720808C
Zoro # G6552765
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 1/2"-14
- Thread Type (M)NPT
Product Information
- Brand Dixon
- MFR # 2720808C
- Zoro # G6552765
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Details
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/2"xPushon Hose,Barb,1/2" |
Description
MNPT,1/2 In.xPushon Hose,Barb,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A19, 5 ton RC Cylinder Attachment, Pipe Coupling (A19)
- PIX V-Belt, 3/8 X 140 (3V1400)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- GATES Hydraulic Adapter-Sae To Sae, G60499-0808 (G60499-0808)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST25)
- DIXON 2-1/2" NPT Steel Combination Nipple Threaded (ST30)
- DIXON Long Weld Ferrule 304SS, 1-1/2" (L14AM7-G150)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- DIXON Dixon Hose, Mender Steel, 3" (DM36)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ89)
- Dixon Push On Hose Fittings