Shop All Ball Valves
Dixon
Mini Ball Valve, 1/4", NPT
Mfr # MBV25
Zoro # G6544651
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Nickel-Plated Brass
- Body Style Inline
- Temp. Range Maximum Temperature: 330 Degrees F
- Ball Valve Product Group Manual
Product Information
- Brand Dixon
- MFR # MBV25
- Zoro # G6544651
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Nickel-Plated Brass |
Body Style | Inline |
Temp. Range | Maximum Temperature: 330 Degrees F |
Ball Valve Product Group | Manual |
Item | Mini Ball Valve,1/4",NPT |
Max. Pressure | 450 psi |
Valve Structure | Standard Port |
Connection Type | FNPT |
Seat Material | PTFE |
Ball Material | Brass |
Ball Valve Basic Body Material | Brass |
Stem Material | FKM |
Stem Type | Blowout Proof |
Standard | Standard Port |
Description
Mini Ball Valve,1/4 In.,NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 2.5 Hub x 2.5 in. Dia. Pro-Span Schedule 40 Spigot PVC Repair Coupling (4000671)
- LEGEND VALVE 1 T4351 NO LEAD COMP X COMP UN (313-155NL)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (95ALF20401)
- B & K ELBOW 90 3/4 COPPER 10PK (W 01634P10)
- DIXON SS Ball Valve, Full Port, 3/8" (SSBV38)
- DIXON SS Ball Valve, Full Port, 2" (SSBV200)
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- DIXON Ball Valve, 1/2 in Nominal, FNPT End Style, 316 SS Body, Full Port, RPTFE Softgoods (SSLBV50)
- DIXON Ball Drip Angle Valve, 3/4 x 3/4 in Nominal, MNPT x MNPT End Style, 175 psi Pressure, Brass Body (ASBDV75)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- LEGEND VALVE 1/2"FLX1/2"FL T-3000 (102-313)
- Dixon Ball Valves