Shop All Fire Hoses
Dixon
Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket
Mfr # DM15-50RAF
Zoro # G6562766
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-13/16 in x 1-13/16 in
- Hose Color White
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material Natural Rubber
Product Information
- Brand Dixon
- MFR # DM15-50RAF
- Zoro # G6562766
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 1-13/16 in x 1-13/16 in |
Hose Inside Diameter | 1 1/2 in |
Hose Length | 50 ft |
Hose Fitting B Size | 1 13/16 in |
Hose Fitting A Size | 1 13/16 in |
Details
Item | Mill Hose,NSTCoupled,1.5",50ft,2-Jacket |
Fire Hose Type | Double Jacket |
Hose Color | White |
Hose Tube Material | Natural Rubber |
Hose Fitting A Type | NST |
Hose Fitting B Type | NST |
Hose Configuration | Coupled Assembly |
Coupling Lug Style | Rocker |
Jacket Material | Synthetic |
Hose Fitting A Material | Aluminum |
Maximum Working Pressure at 70F | 200 psi |
Hose Fitting B Material | Aluminum |
Fitting Material | Aluminum x Aluminum |
Description
Mill Hose,NSTCoupled,1.5 In.,50ft,2-Jacket, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type NST x NST, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type NST, Hose Fitting B Material Aluminum, Hose Fitting B Type NST, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material Natural Rubber, Jacket Material Synthetic, Maximum Working Pressure at 70F 200 psi, Fitting Size 1-13/16 in x 1-13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, PR (G99CRBERXLEL)
- TALON TRAX 12 Men's Steel (5T258)
- DIXON Mill Hose, Uncoupled 1", 100ft., 1-Jacket (M10-100UC)
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- DIXON Mill Hose, Uncoupled 3", 100ft., 1-Jacket (M30-100UC)
- DIXON Poly Fire Hose, AL, NPSH 1-1/2", 50ft, 500lb (A515-50RAS)
- DIXON Double Jacket Fire Hose, 1-1/2 in, NPSH, 100 ft L, 360 psi Working, Polyester, Domestic (D815100RAS)
- DIXON Mill Hose, Uncoupled, 1.5", 100ft., 1-Jacket (M15-100UC)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDY50NB)
- Dixon Fire Protection