Shop All Fire Hoses
Dixon
Mill Hose, Cam/Groove 2", 50ft., 1-Jacket
Mfr # M20-50GAX
Zoro # G6558365
original price:
$162.83
7% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dixon
- MFR # M20-50GAX
- Zoro # G6558365
- UPC # 00697464041986
- Country of Origin China
- Category Fire Hoses
Details
Item | Mill Hose,Cam/Groove 2",50ft.,1-Jacket |
Description
Mill Hose,Cam/Groove 2 In.,50ft.,1-Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Green Steel Type II Safety Can Oil (7210420)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- ZING Lean Sign, Eight Wastes of Lean, Process, 2172 (2172)
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- DIXON Poly Fire Hose, AL, NST 1-1/2", 100ft, 500lb (A515100RAF)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 1-1/2 to 1-3/4 in Hose, Steel, Domestic (HR1610-6)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- DIXON Mill Hose, Uncoupled, 2", 50ft., 2-Jacket (DM20-50UC)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- DIXON Mill Hose, Uncoupled, 2", 50ft., 1-Jacket (M20-50UC)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100P)
- Dixon Fire Hoses