Shop All Quick Connect Fittings
Dixon
Male to Industrial Plug, (M)NPT, 1/4, Steel
Mfr # D2M2
Zoro # G2270624
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Product Information
- Brand Dixon
- MFR # D2M2
- Zoro # G2270624
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 1 11/16 in |
Max. Outside Dia. | 11/16 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- FESTO Push-In L-Fitting QSLV-1/2-12 (QSLV-1/2-12)
- DE-STA-CO Seal Kit, Rpl-1And2 (SLKT-010)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 316S (2HF2-SS)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F8)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- DIXON Coupler, (F)NPT, 1/4, Brass (2JF2-B)
- DIXON A Series Male Coupler Brass NPTF, 1/4" (2AM2-B)
- DIXON Industrial Male Plug Steel, 1/4"x3/8" (DCP2502)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 25 (CA440Z-25K)
- Dixon Quick Connect Fittings