Shop All Quick Connect Fittings
Dixon
Male to Bowes Nipple, (M)NPT, 1/2, Steel
Mfr # N4M6-LS
Zoro # G3041814
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
Product Information
- Brand Dixon
- MFR # N4M6-LS
- Zoro # G3041814
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Max. Outside Dia. | 1 5/16 in |
Overall Length | 3 5/8 in |
Coupling Size | 1/2 in |
Thread Size | 3/4"-14 |
Hose Fitting Size | 3/4 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Hose Coupling Set, 1/4 in Hose Fitting Size, 1/4 in Coupling SIze, Brass, 13-201 (13-201)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1026)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-1/16-12, Tee (203101-12-12S)
- MILTON M Style Plug, 3/8" MNPT, PK10 (733)
- DIXON N Bowes Interchange Bowes Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Steel (4NF6)
- DIXON VSeries Valved Coupler ST 1", FNPTF 1" (8VF8)
- DIXON AirChief Ind MNPT, 1/2", Coupler 3/8", ST (DC2504)
- DIXON DQC K Interchange Coupler Seal Kit, For Use with All Style Coupler (8K-SKIT)
- DIXON FSeries Manual Coupler, 1/2"Hose, 3/4", ST (4FS6)
- DIXON E-Series MNPT, 3/4", Coupler 3/4", BR (6EM6-B)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E666)
- Dixon Quick Connect Fittings