Shop All Y & Basket Strainers
Dixon
Long Thin Round Hole Strainer NPSM, 2"
Mfr # RSS25
Zoro # G7159890
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
Product Information
- Brand Dixon
- MFR # RSS25
- Zoro # G7159890
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Details
Item | Long Thin Round Hole Strainer NPSM,2" |
Description
Long Thin Round Hole Strainer NPSM,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Key, 5800 Hydrants (5810-PART03)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- KRAUS 17 in. Stainless Steel Bottom Grid for KHU101-17 Single Bowl Kitchen Sink (KBG-101-17)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (6584-NY)
- DIXON 1-1/2", Bronze, Bronze Y Line Strainer, 1-1/2" (59-007)
- DIXON Long Thin Round Hole Strainer NPSM, 3" (RSS35)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- DIXON Standard Round Hole Strainer, NPSM 4" (RHS40)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- DIXON Standard Round Hole Strainer, NPSM 2" (RHS25)
- DIXON Standard Round Hole Strainer NPSM, 8" (RHS80)
- Dixon Y & Basket Strainers