Shop All Carbon Steel Pipe Fittings
Dixon
Long Pipe, Nipple Grooved x NPT, 2"
Mfr # A712
Zoro # G6563859
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
Product Information
- Brand Dixon
- MFR # A712
- Zoro # G6563859
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Long Pipe,Nipple Grooved x NPT,2" |
Description
Long Pipe,Nipple Grooved x NPT,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- MOEN Commercial Recessed Paper Holder Bright Chrome (2575)
- SIOUX CHIEF SHOWER DRAIN PBRS 2"" (827-2B)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 3 in. HXHXHXH (PVC006111000)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2-1/2 in Nominal, MNPT x Weld End Style, Carbon Steel, Dom (A7125)
- DIXON Type B Quick Connect Fitting, 8 in, Male Weld-On, Steel, Domestic (3038)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 3" (T300)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 6" (T600)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 4" (T400)
- DIXON Long Pipe, Nipple Grooved x NPT, 4" (A714)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- Dixon Carbon Steel Pipe Fittings