Shop All Pressure Gauges
Dixon
Liquid Fill SS Gauge Lower Mnt, 0-30psi
Mfr # GLS405
Zoro # G7104505
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 30 psi
- Accuracy +/- 2-1-2%
Product Information
- Brand Dixon
- MFR # GLS405
- Zoro # G7104505
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-1/2" |
Details
Item | Liquid Fill SS Gauge Lower Mnt,0-30psi |
Connection Location | Lower |
Gauge Application | Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement |
Range | 0 to 30 psi |
Accuracy | +/- 2-1-2% |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Liquid Fill SS Gauge Lower Mnt,0-30psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE9)
- PIC GAUGES Gauge, 6" 0/200psi, 1/4"LM, Back Flange (115D-604G)
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) (ET900)
- UNITED SCIENTIFIC Light Source With Battery Holder (OBLSBH)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-160psi (GLSS160)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-200psi (GLS420)
- DIXON Gauge, 0 to 160 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 2-1-2 %, Glycerin Liquid Filled (GLSSC160)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC605)
- DIXON Gauge, 0 to 160 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLS417)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- WIKA 4IN 1/2IN 0-1100KPA NPT PRESSURE GAUGE (232.50 12861431)
- Dixon Pressure Gauges