Shop All Push On Hose Fittings
Dixon
King Nipple, NPT Threaded Plated ST, 8"
Mfr # STC80
Zoro # G6558496
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # STC80
- Zoro # G6558496
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | King Nipple,NPT Threaded Plated ST,8" |
Description
King Nipple,NPT Threaded Plated ST,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- GAST 22D1180-201-1002 Miniature Diaphragm (22D1180-201-1002)
- MI-T-M Nozzle, 15035 QC (18-0393)
- BANDO Hp-Sts S8M-408 Tb, 400-S8M-408 Hp (400-S8M-408 HP)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- DIXON Hoses, Tubing And Fittings, 5111-A LINK (2551110011)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (1030808C)
- DIXON Boss Ground Joint Male Spud Steel, 3/4" (GM8)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2740404C)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-03AS)
- Dixon Hose Fittings