Shop All Hose Barb Fittings
Dixon
King Nipple Grooved Steel, 3"
Mfr # STV35
Zoro # G6546760
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Carbon Steel x Carbon Steel
- For Hose I.D. 3 in
- Fitting Connection Type Hose Barb x Grooved
- Fitting Size 3 in x 3 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Dixon
- MFR # STV35
- Zoro # G6546760
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3 in x 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Barb Size | 3 in |
For Hose Dash Size | -4 |
Compatible Pipe Size | 3-1/2" |
Details
Item | Barbed Hose Fitting |
Fitting Material | Carbon Steel x Carbon Steel |
For Hose I.D. | 3 in |
Fitting Connection Type | Hose Barb x Grooved |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Grooved |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Vacuum Rating | Not Rated |
Fitting Shape | Straight |
Reusable | No |
Includes Shut Off | No |
Nipple Grip Type | No Knurl |
Fitting Movement | Rigid |
Material | Carbon Steel |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material Carbon Steel x Carbon Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 3 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Grooved, Carbon Steel, Reusable No, No, Thread Type N/A, 3 in x 3 in, Male x Genderless, Hose Barb x Grooved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SF50-1A125)
- HANSA-FLEX 6FT 400BAR HYDRAULIC HOSE (KP 206 C2903-3000)
- D&D 40" Outside Length, 1" Top Width, 10 Ribs (400J10)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003M60NB, Return Line, 60 micron, Outside-In (MF0062313)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- DIXON Hose Barb, 3/8 x 1/2 in, MNPT Swivel x Hose Barb, Brass, Domestic (1030806C)
- DIXON Barbed Hose Fitting, Hose ID 5/8", NPT (1291006C)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (KHN662)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- DIXON Barbed Hose Mender, 316 SS, 1-1/4" ID, Male (RDM16)
- MIDLAND METAL 34 BRONZE HOSE BARB LEADFREE TEE (973965LF)
- Dixon Hose Fittings