Shop All Crimp Nipples
Dixon
King Crimp Combo, Nipple Beveled, 2", SS
Mfr # RSTB25CS
Zoro # G7188907
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 2-1/16 in x 2-3/8 in
Product Information
- Brand Dixon
- MFR # RSTB25CS
- Zoro # G7188907
- Country of Origin United States
- Category Crimp Nipples
Dimensions
Fitting Size | 2-1/16 in x 2-3/8 in |
Hose Fitting A Size | 2 1/16 in |
Hose Fitting B Size | 2 3/8 in |
Barb Size | 2 1/16 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 2 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Gender | Male x Genderless |
Fitting Connection Type | Hose Barb x Beveled |
Material | 316 Stainless Steel |
Hose Fitting B Connection Type | Beveled |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Includes Shut Off | No |
Hose Fitting B Gender | Genderless |
Vacuum Rating | Not Rated |
Reusable | Yes |
Nipple Grip Type | No Knurl |
Description
Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 2 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 1/16 in, Hose Fitting B Size 2 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Beveled, 316 Stainless Steel, Reusable Yes, No, Thread Type N/A, 2-1/16 in x 2-3/8 in, Male x Genderless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 1 1/2In, For SS, 4Pc (37935)
- ENCORE PACKAGING Blade Dispenser (EP-280)
- STEELMAN 3/4" Drive x 1-3/16" 6-Point Deep Impact Socket (79286)
- PICARD Body Hammer w/ Round Face and Cross Peen, Hickory Handle (300g/10.5oz) (2522502)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- Dixon Crimp Nipples