Shop All Crimp Nipples
Dixon
King Crimp 150lb ASA Flange Steel, 6"
Mfr # FST60CS
Zoro # G7192818
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 6 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 6" x 11"
Product Information
- Brand Dixon
- MFR # FST60CS
- Zoro # G7192818
- Country of Origin United States
- Category Crimp Nipples
Dimensions
Fitting Size | 6" x 11" |
Length (In.) | 11.5 in |
For Hose Dash Size | -96 |
Barb Size | 6-1/16" |
Hose Fitting B Size | 11" |
Hose Fitting A Size | 6" |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 6 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Steel x Steel |
Fitting Connection Type | Hose Barb x Flange |
Material | Steel |
Finish | Zinc |
Hydraulic Fitting Connection Type | Crimpable |
Hydraulic Hose I.D. | 6 in |
Nipple Grip Type | No Knurl |
Reusable | Yes |
Hose Fitting B Gender | Male |
Vacuum Rating | Not Rated |
Hose Fitting A Connection Type | Hose Barb |
Includes Shut Off | No |
Hose Fitting B Connection Type | Flange |
Hose Fitting A Gender | Male |
Description
Barbed Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 6 in, Fitting Material Steel x Steel, Length (In.) 11.5 in, For Hose Dash Size -96, Finish Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch to 2 Inch Radiator Valve Spud Wrench (5110047)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62112)
- DRILL AMERICA 25/64" Tin Coated Jobber Length Drill Bit (DWDTN25/64)
- BIG TIME PRODUCTS Awp 18" Pro Tool Tote (L-22128-1)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- Dixon Crimping Tools