Shop All Pipe Test Plugs
Dixon
K-Series FNPT, 1/4", Plug 1/4", ST
Mfr # K2F2
Zoro # G6552220
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 0.87"
- Nominal Size 1/4"
- Type Interchange Female Threaded Plugs
Product Information
- Brand Dixon
- MFR # K2F2
- Zoro # G6552220
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.87" |
Nominal Size | 1/4" |
Details
Material | Steel |
Type | Interchange Female Threaded Plugs |
Item | K-Series FNPT,1/4",Plug 1/4",ST |
Description
K-Series FNPT,1/4 In.,Plug 1/4 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Black Forged Steel Hex Head Plug Class 3000 (1MNF2)
- AMERICAN STANDARD Lever Handle Kit, Faucet, For Use w/2TGX2 (M961636-0020A)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 10 In. (65P-10)
- SMITH-COOPER 2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013410)
- DIXON K-Series FNPT, 1/2", Plug, 1/2", ST (K4F4)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- DIXON Agricultural Ball Plug, 3/4", NPTF, 3/4" (AG6F6)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", BR (H4F4-B)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- CHERNE Plug (217128)
- Dixon Pipe Test Plugs