Shop All Chains
Dixon
Jack Chain with S Hook, Brass 12"
Mfr # CH-B-12
Zoro # G7156305
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Product Information
Details
Item | Jack Chain with S Hook,Brass 12" |
Basic Pipe Fitting Material | Metal |
Description
Jack Chain with S Hook,Brass 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D5)
- FLEXCO Belt Fasteners Other Conveyor Parts And Accessory (69-7598 20002)
- CASTERHQ 6"x2" Scaffold Caster W/ Brake, Polyurethane ON CAST Iron Wheel (6X2SCCPCIG)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4D3C1P6)
- CAMPBELL CHAIN & FITTINGS #25 Sash Chain, Zinc Plated, 100' per Carton (T0892524N)
- PEERLESS CHAIN #3 TWLP 500'/PL ZINC L.L., 5370335 (5370335)
- BARON Double Loop Chain, #2, 275 ft L (6242)
- ZORO SELECT Chain, Dbl, Galv, Sz 2/0,255 Lb Load, 100 Ft (2ZDJ4)
- CAMPBELL CHAIN & FITTINGS CHAIN STRT 2/0 ZNC400' (332023)
- PEERLESS Transport Chain, 200 ft., 11,300 lb. (5041653)
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70250B10 - 1/4" Dia. - 3150 Lb. Cap. - 10' Box (G70250B10)
- Dixon Chains, Ropes & Cables