Shop All Quick Connect Fittings
Dixon
HSeries Poppet FNPT, 3/8", Coupler 3/8", ST
Mfr # 3HF3
Zoro # G6557531
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Max. Pressure 4000 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Body
Product Information
- Brand Dixon
- MFR # 3HF3
- Zoro # G6557531
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Max. Pressure | 4000 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Finish | Trivalent Chrome |
Temp. Range | -40F to +250F (-40C to +121C) |
Application | Hydraulic Applications |
Item | HSeries Poppet FNPT,3/8",Coupler 3/8",ST |
Description
HSeries Poppet FNPT,3/8 In.,Coupler 3/8 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, White, 1.52"Max ID, PK25 (HC-Q-PA66-N)
- WD-40 Protective White Lithium Grease10 oz. Aerosol Can (300615)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- HYDROMAXX 1"x100Ft Flexible PVC Green Suction Hose (GS100100)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M4)
- DIXON E-Series, Fem NPT, 3/4", Coupler 3/4", BR (6EF6-B)
- DIXON FSeries Man Coupler1/4", Push Barb3/8", BR (2FB3-B)
- DIXON Female to Bowes Coupler, (F)NPT, 1/2, Brass (4NF6-B)
- DIXON J Series Tru-Flate Automotive Male Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x NP (2JM3-B)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM2)
- PARKER Quick Connect Socket, Brass, 1 1/16" L (21SFAN10MXN)
- Dixon Hose Fittings