Shop All Quick Connect Fittings
Dixon
HSeries Poppet FNPT, 1/4", Coupler 1/4", BR
Mfr # 2HF2-B
Zoro # G6557601
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Max. Pressure 3000 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Body
Product Information
- Brand Dixon
- MFR # 2HF2-B
- Zoro # G6557601
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Details
Quick Connect Air Coupling Material | Brass |
Quick Connect Air Coupling Max. Pressure | 3000 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Finish | Trivalent Chrome |
Temp. Range | -40F to +250F (-40C to +121C) |
Application | Hydraulic Applications |
Item | HSeries Poppet FNPT,1/4",Coupler 1/4",BR |
Description
HSeries Poppet FNPT,1/4 In.,Coupler 1/4 In.,BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- GATES XPZ2000 Metric V-Belt, 2000mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2000)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth (41B14)
- DIXON DQC K Interchange Coupler Seal Kit, For Use with All Style Coupler (8K-SKIT)
- DIXON K-Series FeMNPT, 1/4", Coupler 1-ST (2KF2)
- DIXON Agricultural Ball Coupler, 1/2", NPTF 3/4" (4AGF6)
- DIXON Male to Industrial Plug, (M)NPT, 3/8, Steel (D3M3)
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Brass (N4F4-B)
- DIXON Coupler Plug, (M)NPT, 1/2,303 SS (D4M4-S)
- BRECO Plugs, Brass, 1/4" x 1/4" FPT (DS2F2-B)
- Dixon Hose Fittings