Shop All Ball Valves
Dixon
High Pressure Full Bore Ball Valve, 1/4"
Mfr # HPBV25
Zoro # G6565207
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Rugged Carbon Steel
- Body Style Inline
- Ball Valve Basic Body Material Carbon Steel
- Max. Pressure 7350 psi
Product Information
- Brand Dixon
- MFR # HPBV25
- Zoro # G6565207
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Rugged Carbon Steel |
Body Style | Inline |
Ball Valve Basic Body Material | Carbon Steel |
Max. Pressure | 7350 psi |
Handle Type | Lever |
Valve Structure | Full-Bore |
Temp. Range | -20 Degrees F to 215 Degrees F |
Item | High Pressure Full Bore Ball Valve,1/4" |
Ball Material | Carbon Steel |
Stem Type | Blowout Proof |
Seat Material | POM (Polyacetal) |
Ball Valve Product Group | Manual |
Connection Type | FNPT |
Description
High Pressure Full Bore Ball Valve,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-6-7-304)
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 42" Straight Grab Bar, Stainless Steel - 1-1/4"Dia, Oil Rub Bronze - BAR-SB42-TW-125-OB (BAR-SB42-TW-125-OB)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- DIXON LocKing Handle Bronze Ball Valve, 3/4"NPT (BBLV75)
- DIXON Dual Action Vented Dual Y Valve, 1-1/4 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV125DWV)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- DIXON SS Ball Valve, Full Port, 3/4" (SSBV75)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- BUYERS PRODUCTS 1 Inch Brass Body Ball Valve (HBV100)
- Dixon Ball Valves