Shop All Ball Valves
Dixon
High Pressure Full Bore Ball Valve, 1/2"
Mfr # HPBV12
Zoro # G6565216
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Rugged Carbon Steel
- Body Style Inline
- Ball Valve Product Group Manual
- Valve Structure Full-Bore
Product Information
- Brand Dixon
- MFR # HPBV12
- Zoro # G6565216
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Rugged Carbon Steel |
Body Style | Inline |
Ball Valve Product Group | Manual |
Item | High Pressure Full Bore Ball Valve,1/2" |
Valve Structure | Full-Bore |
Ball Valve Basic Body Material | Carbon Steel |
Handle Type | Lever |
Max. Pressure | 7350 psi |
Connection Type | FNPT |
Temp. Range | -20 Degrees F to 215 Degrees F |
Ball Material | Carbon Steel |
Seat Material | POM (Polyacetal) |
Stem Type | Blowout Proof |
Description
High Pressure Full Bore Ball Valve,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT (BFA1005CFS)
- MOEN Brantford M-Core Xfer Valve Trim Orb (UT2021ORB)
- ACORN CONTROLS Stop Stem (2570-015-199)
- DIXON GHT Brass Ball Valve (500GHV)
- DIXON Safety Vented Ball Valve, 1" (BBV100LV)
- DIXON 1" NPT Brass Ball Valve (FBVG100)
- DIXON Encap Sanitary, SS BallValve, 1-1/2", 3Pcs. (BV2CV-150CC-A)
- DIXON SS Ball Valve, Full Port, 2" (SSBV200)
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-172)
- Dixon Ball Valves