Shop All Hydrant Adapters
Dixon
Hex Nipple, MNPTxMNPSH, 2 Inx2 In
Mfr # DMH2020
Zoro # G0245786
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NPT x NPSH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 2 in
Product Information
- Brand Dixon
- MFR # DMH2020
- Zoro # G0245786
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NPT x NPSH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass x Brass |
Fitting Shape | Straight |
Hose Fitting B Connection Type | NPSH |
Hose Fitting A Connection Type | NPT |
Thread Type | NPT x NPSH |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NPSH, Fitting Gender Male x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 in x 2 in, Tightening Method Hex, Compatible Pipe Size 2 in, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 2 in, Thread Type NPT x NPSH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96695M)
- CARHARTT Classic Buckle Belt, Brown, 42" L, 1-1/2" W (A000550920111)
- BDG Lined Grain Goatskin Mitt, X-Large (50-9-5010-XL)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- DIXON Pin Lug, FNPTxMNST, 2 Inx2-1/2 In (HA20T25F)
- DIXON Pin Lug, FNSTxMNPT, 2-1/2 Inx3 In (HA2530T)
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- DIXON Female SwivelRockerLug, Brass NST, 1-1/2" (DFR1515F)
- DIXON Hex Nipple, MNPTxMNPSH, 2 Inx2-1/2 In (DMH2025)
- DIXON Domestic Brass Pin Lug Cap NST, 2-1/2" (FC250F-D)
- MOON AMERICAN Storz Cap, Storz, 3 In (685-30Z)
- Dixon Fire Protection