Shop All Pipe Hangers
Dixon
Hex Hanger, with ABS Sleeve, 4"
Mfr # B24PS-G400
Zoro # G7139417
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Length (In.) 6.95
- Tube Size (In.) 4
Product Information
- Brand Dixon
- MFR # B24PS-G400
- Zoro # G7139417
- UPC # 00089109832965
- Country of Origin India
- Category Pipe Hangers
Dimensions
Length (In.) | 6.95 |
Tube Size (In.) | 4 |
Details
Material | 304 Stainless steel |
Item | Hex Hanger,with ABS Sleeve,4" |
Description
Hex Hanger,with ABS Sleeve,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" x 36" IPS pipe nipple in Polished Chrome (D12136-26)
- JONES STEPHENS PVC, Floor, Floor Sink Kit (S49063)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-CP)
- DIXON Hex Hanger with Nitrile Grommets, 1" (B24RG-G100)
- DIXON Hex Hanger with Nitrile Grommets, 1-1/2" (B24RG-G150)
- DIXON Hex Hanger, with ABS Sleeve, 2" (B24PS-G200)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- DIXON Hex Hanger, with ABS Sleeve, 1" (B24PS-G100)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0287)
- Dixon Pipe Hangers