Shop All Hydraulic Hose Fittings
Dixon
H-Series FNPT, 1/4", Plug, 1/4", BR
Mfr # H2F2-B
Zoro # G6552500
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Male NPT
- Material Brass
- Overall Length 1 1/2 in
- Pipe Fitting Material Brass
- Nominal Pipe Size 1/4 in
Product Information
- Brand Dixon
- MFR # H2F2-B
- Zoro # G6552500
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1/4 in |
Details
Item | H-Series FNPT,1/4",Plug,1/4",BR |
Fitting Connection Type | Male NPT |
Material | Brass |
Pipe Fitting Material | Brass |
Description
1/4 in Nominal Pipe Size, Brass, Male NPT, 1 1/2 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connect, 1/4 In, Tube/UNF, Brass, PK10 (88000-04-1032)
- DIXON Wilkerson by Bowl, For Use with L26 Lubricator, Plastic (LRP-96-938)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 2 In Bore (2ZB73)
- CP CHICAGO PNEUMATIC NEEDLE SET-STNLSS S (P106454)
- DIXON DQC HT Flushface Female Coupler, 2-11-1/2 Nominal, Female NPTF, Steel (16HTF16)
- DIXON Elbow, 1-5/16-12 Nominal, Male SAE O-Ring Boss x Male JIC, Steel, Domestic (1238-16-16)
- DIXON STEEL 1-1/4 in H-NIPPLE, 1-1/4 in MNPTF (V10M10-E)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1-1/4 in x 1-1/4-11-1/2 Nominal, Brass Body/Buna- (10WF10-B)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Brass Body/Buna-N Seal, (W6F4-B)
- DIXON STEEL 1/4 in H-STYLE NIPPLE, 1/4 MNPTF (V2M2)
- GATES Hydraulic Coupling-Megacrimp, G25100-1212 (G25100-1212)
- Dixon Hydraulic Hose Fittings