Shop All Pipe Test Plugs
Dixon
H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel
Mfr # H6F6-SS
Zoro # G6557708
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Max. Diameter 1.44"
- Nominal Size 3/4"
- Type Threaded Plug
Product Information
- Brand Dixon
- MFR # H6F6-SS
- Zoro # G6557708
- UPC # 00089109918935
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.44" |
Nominal Size | 3/4" |
Details
Material | 316 stainless steel |
Type | Threaded Plug |
Item | H-Series FNPT,1/2"-Plug,1/2"-316SS |
Description
H-Series FNPT,1/2 In.-Plug,1/2 In.-316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 8" Mount, Promenade 8 Ctr 24 Lav, Ped Cotton, Cotton (LPT532.8N#01)
- BEMIS Elongated Toilet Seat with Cover, Closed Front, External Check Hinge, 2 in Seat Ht, Wood, White (1500EC 000)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPT (ZUSA-PF-8005)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ8)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- DIXON W-Series BR FNPT, 3/4", Plug 3/4" (W6F6-B)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V4F4)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- CHERNE Pipe Plug, Mechanical, 4 In (270548)
- Dixon Plumbing Accessories