Shop All Push On Hose Fittings
Dixon
Ground Joint Air Hammer F Spud, 3/4"
Mfr # GJ55
Zoro # G6554320
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 3/4 in
- Application Air
- Spud Connection Type NPT
- Material Grade 1215
Product Information
- Brand Dixon
- MFR # GJ55
- Zoro # G6554320
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4 in |
Hex Head Size | 1 1/2 in |
Details
Material | Steel |
Application | Air |
Item | Ground Joint Spud |
Spud Connection Type | NPT |
Material Grade | 1215 |
Fitting Material | Steel |
Spud Gender | Female Spud |
Temp. Range | 0 Degrees F to 450 Degrees F |
Description
Ground Joint Spud, Spud Connection Type NPT, Spud Gender Female Spud, Fitting Material Steel, Thread Size 3/4 in, Hex Head Size 1 1/2 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP27 Super Blue Ribbon V-Belt (BP27)
- SIMPLEX SLB35, 36 in. (914, 4 mm), 6 lbs (2, 7 kg), Round Steel Lever Bar (SLB35)
- MILLER FLUID POWER Hydraulic Cylinder, 50mm Bore, 50mm Stroke (50 TNCHE3T9A x 50.00)
- FOSTER Industrial Intrchnge, Brass/Stl, Series 3 (SB7-3)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- DIXON Dixon Hose, Mender Steel, 3/4" (DM6)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- DIXON MNPT, 1/4"xHose, Barb, 1/4" (1020404C)
- DIXON Boss Ground Joint Male Spud Steel, 1" (GM13)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- FESTO Push-In Fitting QS-G1/2-12 (QS-G1/2-12)
- Dixon Push On Hose Fittings