Shop All Gate Valves
Dixon
G Wedge Disc Gate Valve 2-1/2"FNPT, MNST
Mfr # GWDGV250F
Zoro # G6558067
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNPT
- Body Material Brass
Product Information
- Brand Dixon
- MFR # GWDGV250F
- Zoro # G6558067
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Connection Type | FNPT |
Body Material | Brass |
Item | G Wedge Disc Gate Valve 2-1/2"FNPT,MNST |
Description
G Wedge Disc Gate Valve 2-1/2 In.FNPT,MNST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 2/4 Condensing Horiz Starter Adapter (229253NPP)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size (6AYR2)
- ANVIL 2" Malleable Iron 45 Degree Elbow Class 150 (0310024401)
- FISHER SEAT RING VALVE PARTS AND ACCESSORY (1U285546172)
- DIXON D BR Angle Hose, Valve, Male Outlet, 1-1/2" (AV150)
- DIXON D BR Angle Hose, Valve, Male Outlet, 2-1/2" (AV250)
- DIXON Single Hydrant Gate Valve with Hand Wheel, 2-1/2 in Nominal, Female NH NST x Male NH NST End Style, (HGVW250F)
- DIXON Single Hydrant Gate Valve, BR 2.5", MxFNST (HGV250F)
- DIXON Brass Gate Valve, 4" (BGV400)
- DIXON Hydrant Gate Valve BR, 2-1/2", FNSTxMNST (UHGV250F)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1150 3)
- Dixon Valves