Shop All Fire Hose Accessories
Dixon
FNPT 4"x MNPT 4", Hex Nipple BR
Mfr # FM4040F
Zoro # G6548431
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Hex Nipple
- Pipe Size (Fittings) 4" x 4"
Product Information
- Brand Dixon
- MFR # FM4040F
- Zoro # G6548431
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 4" x 4" |
Pipe Size - Nominal | 4" |
Details
Item | Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Fitting Connection Type | FNPT x MNPT |
Pipe Type | Same Size |
Description
FNPT 4 In.x MNPT 4 In.,Hex Nipple BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 3XL (4GE67)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 080)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, White (KIT-71100A-W)
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 2 in, Female NST x MNPT (HA2520T)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- DIXON FNPT 3"x MNST 2-1/2", Hex Nipple BR (FM3025F)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- Dixon Fire Hose Accessories