Shop All Camlock Fittings
Dixon
Flange Adapter, 4 x 4 In, 100 psi, Aluminum
Mfr # 400-AL-AL
Zoro # G4570377
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type AL
- Connection Type Flange
- Coupler Size 4"
Product Information
- Brand Dixon
- MFR # 400-AL-AL
- Zoro # G4570377
- UPC # 089109700899
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Overall Length | 3-9/16" |
Plug Outside Dia. | 4-23/32" |
Plug Length | 2-1/16" |
Coupling Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Size | 4" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type AL, Coupling Size 4 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 23/32 in, Overall Length 3 9/16 in, Includes Locking Arm Yes, Plug Length 2 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE 25" Slide Bar With Integrated Volume Control And Outlet (U.5535STN)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1" (511L-1)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5758.236.00)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-T-1)
- DIXON Crimp Cam/Groove, Coupler x Hose, 3", AL (G300-C-ALCR)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- DIXON Cam and Groove IR Adapter x FNPT, 2" (200-A-MI)
- DIXON Type B Cam and Groove Coupler, 1-1/2 x 1-1/4 in Nominal, Female Coupler x MNPT End Style, Polypropyl (PPB125)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-82)
- Dixon Fittings