Shop All Fire Hose Accessories
Dixon
Five Hole Hydrant Wrench
Mfr # PHW
Zoro # G2139532
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spanner Hook
- Handle Material Plated Iron
- Length 14 1/4 in
- Head Material Plated Iron
- Fits All Common Hydrant Nuts
Product Information
- Brand Dixon
- MFR # PHW
- Zoro # G2139532
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Length | 14 1/4 in |
Overall Length | 14.25 in |
Details
Item | Five Hole Hydrant Wrench |
Includes | Spanner Hook |
Handle Material | Plated Iron |
Head Material | Plated Iron |
Fits | All Common Hydrant Nuts |
Features | 5 Pentagon Holes Designed to Fit Common Hydrant Nut Sizes, Built-In Spanner for Pin or Rocker Lug Couplings |
For Lug Type | Pin, Rocker |
For Nut Type | Pentagon |
Number of Wrench Holes | 5 |
Wrench Type | Five Hole Hydrant |
Description
Five Hole Hydrant Wrench, For Lug Type Pin, Rocker, For Nut Type Pentagon, Wrench Type Five Hole Hydrant, Features 5 Pentagon Holes Designed to Fit Common Hydrant Nut Sizes, Built-In Spanner for Pin or Rocker Lug Couplings, Handle Material Plated Iron, Head Material Plated Iron, Includes Spanner Hook, Number of Wrench Holes 5, Overall Length 14.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, XL, Black, PR (CXG-L5-XL)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue (GWP-FKDM-BL)
- 3M DBI-SALA Carabiner, Auto-Lock, 7 in Length, Zinc Plated steel, Gold (2000113)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 11-1/2M, Slip On, Brown, PR (N1620 SZ: 11.5M)
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- DIXON U/L Play Pipe, with Tip NST, 2-1/2" (UPP250F)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- DIXON Thermoplastic Cap with Chain 2-1/2"-NST (PFCW250F)
- DIXON V Swing Hose Reel, Wall Mount (FHR-V2)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- MOON AMERICAN Heavy Duty Hose Reel, 50 Ft x 1.5 In (1430-1)
- Dixon Fire Protection