Shop All Fan Parts
Dixon
Fire Jacket for Hose, 2" ID
Mfr # 5110-32
Zoro # G6563746
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hose and Hose Assemblies; Tubing; Piping; Wiring; Cables
- Features Color: Iron Oxide Red; Nominal ID: 2"; Length: 50 ft.; Temperature Range: -65F to 500F
Product Information
Details
For Use With | Hose and Hose Assemblies; Tubing; Piping; Wiring; Cables |
Features | Color: Iron Oxide Red; Nominal ID: 2"; Length: 50 ft.; Temperature Range: -65F to 500F |
Item | Fire Jacket for Hose,2" ID |
Description
Fire Jacket for Hose,2 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Pilot Assembly, LP/NG, Non-Primary Aerated (Q314U1001)
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- TRANE Bnr01077 Burner Stainless Steel (BNR01077)
- DAYTON Bearing Unit (1038)
- DIXON Fire Jacket for Hose, 1-1/2" ID (3810-24)
- DIXON Fire Jacket for Hose, 1" ID (2510-16)
- CARRIER Compressor Lockout Sensing Relay (38HQ660014)
- HEAT WAGON Nozzle Adapter (104056-01)
- SUPCO Oval Run Capacitor, CR3X370 (CR3X370)
- WEIL MCLAIN Condensate Neutralizer Kit (383-500-631)
- SUPCO Core Removal Tool, SF3900 (SF3900)
- Dixon Fan Parts