Shop All Quick Connect Fittings
Dixon
Female to Thor Nipple, (F)NPT, 1/2, Steel
Mfr # P4F4
Zoro # G2866482
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Dixon
- MFR # P4F4
- Zoro # G2866482
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 1 9/16 in |
Overall Length | 2 1/4 in |
Thread Size | 1/2" -14 |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFL4)
- KBC Ball Bearing, 15mm x 32mm x 9mm, single row deep groove ball bearing , two shields, C3 Fit (6002-ZZ KBC)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 627mm PL, T209 (627-3M-15)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Steel (4NM4)
- DIXON King Nipple Grooved Steel, 6" (STV60)
- DIXON Quick Connect Plug, Male, 2.22", Aluminum (2SHDM2)
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 3/8" (D4M3)
- LEGACY MFG MNPT Flexzilla High Flow Coupler, 0.25 in. (MTA53426FZ)
- Dixon Quick Connect Fittings