Shop All Quick Connect Fittings
Dixon
Female to Industrial Plug, (F)NPT, 1/4, SS
Mfr # D2F2-S
Zoro # G0459663
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Product Information
- Brand Dixon
- MFR # D2F2-S
- Zoro # G0459663
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 13/16 in |
Overall Length | 1 11/16 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, 303 Stainless Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Desiccant (5VC89)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 20' 3/8" MPT Rigid Blue (CO PR38-20-B)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- DIXON F-Series Manual, MNPT, 1/2", Coupler 3/8"ST (3FM4)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/2" (D4M4)
- DIXON 1/2 in SCHRADER COUPLER, 1/2 in M-NPTF (4SHDM4)
- DIXON Air Chief Lincoln Male Coupler, 1/4", BR (DC27)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F4)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Non Swivel Hose-end Fitting (HRPZ24-01)
- Dixon Quick Connect Fittings