Shop All Quick Connect Fittings
Dixon
Female to indust. Plug, (F)NPT, 3/8, Steel
Mfr # D3F2
Zoro # G3304883
original price:
$3.69
14% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Product Information
- Brand Dixon
- MFR # D3F2
- Zoro # G3304883
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 13/16 in |
Thread Size | 1/4" -18 |
Coupling Size | 3/8 in |
Overall Length | 1 13/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3 HP, 115/208-230V AC Voltage, 184T Frame (184TBFW17044)
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- NB Shaft, Steel, 1.500 In D, 26.00 In (SFW24X26FS115)
- STANLEY ENGINEERED FASTENING Jaw Set, 3 Piece, For 2NJP1 (13300)
- DIXON 1/2 in SCHRADER COUPLER, 1/2 in M-NPTF (4SHDM4)
- DIXON DF Series Industrial Female Quick Connect Coupler, 1/2-14 Nominal, Quick Disconnect Coupler x NPTF, (4DF4-S)
- DIXON CM Unvalved Coupler, 1/4", Fem NPTF, 1/8" (2CMF1-B-E)
- DIXON F-Series Manual FNPT, 1/4", Coupler1/4", SS (2FF2-S)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- DIXON TSeries MNPT, 1/4", Ball Coupler 1/4", ST (2TM2)
- PREVOST 3/8" Hose Barb Steel Industrial Plug (IRP 066810)
- Dixon Quick Connect Fittings