Shop All Quick Connect Fittings
Dixon
Female to Bowes Coupler, (M)NPT, 1/2, Steel
Mfr # 4NM6
Zoro # G1404252
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
Product Information
- Brand Dixon
- MFR # 4NM6
- Zoro # G1404252
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 3/4 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 1/2 in |
Thread Size | 3/4"-14 |
Overall Length | 1 7/8 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3313T)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20641 (04Z-10C)
- GATES Predator Single Belts, AP48 (AP48)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11B5C1)
- DIXON VSeries Valved CouplerST, 1/4", FNPTF, 1/4" (2VF2)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", SS (2EF2-S)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM3)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", BR (8HF8-B)
- DIXON Industrial Male Plug Steel, 3/4"x, 1/2" (DCP1706)
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B52)
- Dixon Hose Fittings