Shop All Quick Connect Fittings
Dixon
Female to Bowes Coupler, (F)NPT, 1/2, Brass
Mfr # 4NF6-B
Zoro # G3318533
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Dixon
- MFR # 4NF6-B
- Zoro # G3318533
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Coupling Size | 1/2 in |
Hose Fitting Size | 3/4 in |
Max. Outside Dia. | 1 9/16 in |
Overall Length | 1 5/8 in |
Thread Size | 3/4"-14 |
Description
Quick Connect Hose Coupling, Bowes, Brass, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING E38100PVCR 3/8" x 100' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fi (E38100PVCR)
- TOMPKINS Hydraulic Fitting-Flange16FL C61 CONNECTOR PLATE (CP-16)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550rpm, 3.3in dia (D473)
- CONTINENTAL CONTITECH 2/BX83 Banded Cogged V-Belt, 86" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX83)
- DIXON Industrial Male Plug Steel, 3/4"x, 1/2" (DCP1706)
- DIXON VSeries Valved CouplerSS, 1/4", FNPTF, 1/4" (2VF2-SS)
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- DIXON AirChief Ind MNPT, 1/2", Coupler 3/8", ST (DC2504)
- DIXON Industrial Male Plug BR, 1/2", NPTF, 1/2" (D4M4-B)
- DIXON Global Air King Quick Acting Coupling, 1-1/2 in, FNPT, Steel, Plated, Domestic (GAM23)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 6 (CA881-D6)
- Dixon Hose Fittings