Shop All Quick Connect Fittings
Dixon
Female to Bowes Coupler, Barb, 1/2, Steel
Mfr # 4NS4
Zoro # G1939375
original price:
$16.99
10% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 1/2"
Product Information
- Brand Dixon
- MFR # 4NS4
- Zoro # G1939375
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 1/2" |
Hose Fitting Size | 1/2 in |
Barb Size | 1/2 in |
Max. Outside Dia. | 1 5/16 in |
Overall Length | 3 3/8 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Bowes, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 3 (6211472650)
- BESTORQ Ariens / Gravely 924517-000101 ST1336DLE (Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- BANDO P/A Cog Combo, 3Vxm750, 3-3Vx750 (3-3VX750)
- PARKER Repair Kit, For 4vv76 (E702984GRG)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", BR (2EF2-B)
- DIXON Boss FNPT Adapter, 2" (GFAS26)
- DIXON HSeries Poppet, FNPT3/8", Coupler3/8", 303S (3HF3-S)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", SS (2EF2-S)
- DIXON K-Series, Dust Cap Nitrile, 1/2" (K4DC)
- DIXON Female to Industrial Coupler, (F)NPT, 1/2 (4FF6)
- PINPOINT 0.25 in. Amflo MNPT-IM Plug Brass, Assorted, 10PK (PI150800)
- Dixon Hose Fittings