Shop All Camlock Fittings
Dixon
EZ Cam and Groove, Coupler x FNPT, 1", SS
Mfr # RD100EZ
Zoro # G6556901
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # RD100EZ
- Zoro # G6556901
- Country of Origin United States
- Category Camlock Fittings
Details
Item | EZ Cam and Groove,Coupler x FNPT,1",SS |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
EZ Cam and Groove,Coupler x FNPT,1 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 3/4 x 1/8 In, NPT, Galv (783YD9)
- DELTA Other: Contemporary Round Beverage Faucet (1930-CZ-DST)
- THRIFCO PLUMBING 12 Inch Plastic American Standard Toilet Fill Valve (4400125)
- ZORO SELECT Cam and Groove Coupling, 4", Aluminum, For Hose I.D.: 3 in (PLE58)
- DIXON Dust Cap, Type DC, Aluminum, 5 (G500-DC-AL)
- DIXON Cam and Groove, AL Adapter x FNPT, 3" (G300-A-AL)
- DIXON Cam and Groove, Dust Plug 4", AL (400-DP-AL)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 3" (300DC-LAL)
- DIXON WSeries Wingstyle Dust Cap, 1-1/2" (W12DC)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", AL (G400-C-AL)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE31)
- Dixon Camlock Fittings