Shop All Pipe Test Plugs
Dixon
E-Series MNPT 1-1/2", Plug 1-1/2", BR
Mfr # E12M12-B
Zoro # G6555230
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 2.60"
- Nominal Size 1-1/2"
- Type Straight Through Plug
Product Information
- Brand Dixon
- MFR # E12M12-B
- Zoro # G6555230
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.60" |
Nominal Size | 1-1/2" |
Details
Material | Brass |
Type | Straight Through Plug |
Item | E-Series MNPT 1-1/2",Plug 1-1/2",BR |
Description
E-Series MNPT 1-1/2 In.,Plug 1-1/2 In.,BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2133LF)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/4"x6" (1246)
- ELKAY Sink, 6 Hole, Lustrous Satin Finish (LTR46226)
- ORBIT 3/4 in. Plastic Threaded Female Hose to Pipe Fitting (53360)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- DIXON W-Series BR FNPT, 3/4", Plug 3/4" (W6F6-B)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- DIXON Lincoln Male Plug, 1/4" (DCP27)
- Dixon Plumbing Accessories