Shop All Camlock Fittings
Dixon
Dust Plug, Type DP, Aluminum, 1-1/2
Mfr # G150-DP-AL
Zoro # G1407254
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 1-1/2"
Product Information
- Brand Dixon
- MFR # G150-DP-AL
- Zoro # G1407254
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Overall Length | 2-5/16" |
Coupling Size | 1-1/2" |
Plug Outside Dia. | 2-3/32" |
For Coupling Size | 1-1/2" |
Plug Length | 1-5/8" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Finish/Coating | Natural |
Coupling Component | Plug |
Fitting Connection Type | Dust Plug |
Description
Dust Plug, Plug, For Coupling Size 1 1/2 in, Body Material Aluminum, Type DP, Coupling Size 1 1/2 in, Natural, Plug Outside Dia. 2 3/32 in, Overall Length 2 5/16 in, Includes Locking Arm No, Plug Length 1 5/8 in, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Bowl Ring, Yellow, Petroleum Wax (31195)
- DIXON 0.75 in 316L 90 CLAMP ELBOW (B2CMP-R75)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/FPM, Lever Handle (BYV14060A0VL000)
- WOODFORD MFG 14/17 Metal Handle Repair Kit (2-Piece) (RK-14/17MH)
- DIXON Boss-Lock Type D Cam and Groove Coupler, 1 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD100BL)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- DIXON Cam and Groove Adapter, 2", 316 SS (2015-A-SS)
- DIXON Cam and Groove AL Adapter x FNPT, 2" (200-A-AL)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- DIXON Cam and Groove, AL Coupler x FNPT, 1" (G100-D-AL)
- Dixon Fittings