Shop All Camlock Fittings
Dixon
Dust Plug, Type DP, 316 SS, 1-1/4
Mfr # G125-DP-SS
Zoro # G1407376
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material 316 Stainless Steel
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 6" x 6"
Product Information
- Brand Dixon
- MFR # G125-DP-SS
- Zoro # G1407376
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Overall Length | 2-1/8" |
Coupling Size | 1-1/4" |
For Coupling Size | 1-1/4" |
Plug Length | 1-9/16" |
Plug Outside Dia. | 1-25/32" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | 316 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Finish/Coating | Natural |
Fitting Connection Type | Dust Plug |
Description
Dust Plug, Plug, For Coupling Size 1 1/4 in, Body Material 316 Stainless Steel, Type DP, Coupling Size 1 1/4 in, Natural, Plug Outside Dia. 1 25/32 in, Overall Length 2 1/8 in, Includes Locking Arm No, Plug Length 1 9/16 in, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle, Bath (1064265-CP)
- ADVANCED DRAINAGE SYSTEMS Reducng Couplr Ply 4X3 (0314AA)
- ZORO SELECT 1-1/4" or 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen Flexible (1PPC3)
- CUSH-A-NATOR High Intensity Temp Orange, Steel, Pipe (HIT64P)
- DIXON Boss-Lock Type D Cam and Groove Coupler, 1 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD100BL)
- DIXON Cam and Groove, SS Adapter x FNPT, 3" (G300-A-SS)
- DIXON Reducing Coupler/Adapter, 4 x 3 In, 100psi (4030-DA-AL)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT (G150-F-BR)
- DIXON 4 in 90 MALE ADAPTER X FEM COUPLER (400DA-90AL)
- DIXON Cam and Groove Type DC Dust Cap AL, 5" (500-DC-AL)
- JMF PLUG VALVE 1/4"" BRASS (44760)
- Dixon Fittings