Shop All Camlock Fittings
Dixon
Dust Plug, 2 In, 250 psi, Male Adapter
Mfr # G200-DP-BR
Zoro # G0389864
original price:
$20.86
8% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Brass
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 2"
Product Information
- Brand Dixon
- MFR # G200-DP-BR
- Zoro # G0389864
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Overall Length | 2-9/16" |
Dia./Thread Size | 2" |
Body Dia. | 2-15/32" |
Coupling Size | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2-15/32" |
Tube Size | 2" |
Plug Outside Dia. | 2-15/32" |
Plug Length | 1-7/8" |
For Coupling Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Description
Dust Plug, Plug, For Coupling Size 2 in, Body Material Brass, Type DP, Coupling Size 2 in, Natural, Plug Outside Dia. 2 15/32 in, Overall Length 2 9/16 in, Includes Locking Arm No, Plug Length 1 7/8 in, 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- PARKER TUBE FERRULE 12MM X 8MM (0127 12 08)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- DIXON Cam and Groove Dust Plug SS, 3" (G300-DP-SS)
- DIXON Coupler, 3 x 4 In, Female Coupler x MNPT (3040-B-AL)
- DIXON Reducing Coupler/Adapter, 3 x 2 In, 125psi (3020-DA-AL)
- DIXON 45Deg Cam and Groove Elbow, 4 in, Male Adapter x Female Coupler, Aluminum, Domestic (400DA-45AL)
- DIXON Coupler, 1In, 250psi, Female Coupler x FNPT (G100-D-BR)
- DIXON Cam and Groove, Dust Cap SS, 4" (G400-DC-SS)
- RUBBERWORX 5" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-500)
- Dixon Fittings