Shop All Camlock Fittings
Dixon
Dust Cap, Type DC, Aluminum, 5
Mfr # G500-DC-AL
Zoro # G1432533
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 6" x 6"
Product Information
- Brand Dixon
- MFR # G500-DC-AL
- Zoro # G1432533
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Coupling Size | 5" |
Overall Length | 3-27/32" |
Socket Inside Diameter | 5 in |
For Coupling Size | 5" |
Socket"side Diameter | 5" |
Details
Description
Dust Cap, Socket, For Coupling Size 5 in, Body Material Aluminum, Type DC, Coupling Size 5 in, Natural, Socket Inside Diameter 5 in, Gasket Material Nitrile, Overall Length 3 27/32 in, Includes Locking Arm Yes, 75 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Union Tee 10PK (164P-4)
- JONES STEPHENS ¾" CPVC Socket Stub Out Elbow, 6" x 8" (S73002)
- JONES STEPHENS Probing Rod, Fiberglass, 4 ft. (P27048)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- DIXON Cam and Groove, Coupler x MNPT 1-1/2", AL (150-B-AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 2", SS (G200-C-SS)
- DIXON Cam/Groove Adapter x 150lb., Flange, 6", AL (600-AL-AL)
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- DIXON Cam and Groove, Dust Cap AL, 6" (G600-DC-AL)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- USA INDUSTRIALS Cam and Groove Coupling, 3", Nylon (BULK-CGF-470)
- Dixon Camlock Fittings