Shop All Ball Valves
Dixon
Dual Y Valve Non-Vented, 1", Inlet
Mfr # BBV100DW
Zoro # G7145297
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Bronze
- Body Style Wye
- Max. Pressure 600 psi WOG
- Valve Structure Dual Action
Product Information
- Brand Dixon
- MFR # BBV100DW
- Zoro # G7145297
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Inlet Connection Size | 1 in |
Nominal Valve Size | 1 1/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Outlet Connection Size - Side 2 | 3/4 in |
Description
Manual Three-Way Ball Valve, Body Material Bronze, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern Cross Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300SM240)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-112)
- AMERICAN STANDARD Monterrey Handle Short Lever (051210-0020A)
- RIDGID Cordless Press Tool, 7200lbCrimp Force (RP 351)
- DIXON 1-1/4" Imported Brass Ball Valve (FBV125)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- DIXON SS Ball Valve Full Port, LocKing, 3/8" (SSLBV38)
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- DIXON 3-Way Diverting Ball Valve, 1-1/4 in Nominal, Standard T Port, PTFE Seat/Seal/Thrust Washer Softgood (BBV125DTW)
- DIXON Ball Drip Angle Valve, 3/4 x 3/4 in Nominal, MNPT x MNPT End Style, 175 psi Pressure, Brass Body (ASBDV75)
- APOLLO VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (7650401A)
- Dixon Valves