Shop All Fire Hose Accessories
Dixon
Double Male Hex NippleBR, 1.5"NPTx2.5"NST
Mfr # DMH1525F
Zoro # G6560727
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Male Hex Nipple
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Hex Nipple
Product Information
- Brand Dixon
- MFR # DMH1525F
- Zoro # G6560727
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 1-1/2" x 2-1/2" |
Pipe Size - Nominal | 1-1/2", 2-1/2" |
Details
Item | Hex Nipple |
Specific Fitting Shape | Double Male Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Type | Increaser |
Fitting Side B Gender | Male |
Fitting Side A Type | NPT |
Fitting Side B Type | NST (NH) |
Description
Double Male Hex Nipple, Brass, NPT, Male, NST (NH)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES 24 x 36 in. Fall Harvest Westie Indoor or Outdoor Mat (CK2653JMAT)
- CHILL-ITS BY ERGODYNE Cooling Hat, Flames, Universal (6630)
- PIONEER Break Away Zip Vest, Black, XS (V1021170U-XS)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, HPPE Back, PR (SKC4LW-01-XS)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- Dixon Fire Hose Accessories